Integral Bathroom Faucet, Polished Chrome, 2 Holes, Lever Handle

  • Mfr # Z7442-XL-FC

  • Zoro # G5134543


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Mounting Type
Centerset
Faucet Type
Bathroom Sink Faucet
Handle Type
Joystick
Number of Handles
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z7442-XL-FC
Zoro #
G5134543
UPC #
670240370951
Country of Origin
China

Dimensions

Spout Length
5 in
Overall Height
5 5/8 in
Height
5-5/8 in
Spout Height
5 5/8 in
Hose Length
18"
Overall Width
12 1/10 in
Spout Outlet Height
2 in
For Surface Thickness - Maximum
1 1/8 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
5 5/8 in

Details

Finish
Chrome
Mounting Type
Centerset
Faucet Type
Bathroom Sink Faucet
Handle Type
Joystick
Number of Handles
1
ADA Compliant
Yes
Series
AquaSpec(R)
Spout Shape
Arc
Spout Reach
4 5/8 in
Number of Mounting Holes
2
Flow Rate - Maximum
0.5 gpm
Body Material
Brass
Mounting Hole Center to Center
4"
Item
Low Arc Bathroom Faucet
Battery Charger CEC Compliant
Non CEC Compliant
Includes
Flex Hose
Standards
AB1953, ASME A112.18.1
Replacement Cartridge
RK7440-CART
ADA Compliance
ADA Compliant
Valve Type
Ceramic Disc
Drain Type
Pop-Up Rod
Faucet Spout
Integral
Connection
3/8 in
Drain Style
Drain with Pop-Up Rod
Handle Material
Brass
Features
Adjustable Hot Limit Safety Stop
Power Source
Manual
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
4 in
Application
Commercial
Outlet Type
1-1/4
Product Type
Faucet
Warranty
3 yr
Compatible Cartridge Manufacturer Part Number
RK7440-CART
Operation Method
Manual
Ligature Resistance
Not Ligature-Resistant
Flow Type
Spray
Vandal Resistance
Vandal-Resistant Outlet
Mounting Hole Center-to-Center Distance - Maximum
4 in
For Location
Bathroom
Pressure - Maximum
80 psi
CEC Compliance
Not CEC Compliant
Mounting Hole Center-to-Center Distance - Minimum
4 in
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.