Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6913-ACA-CP4

  • Zoro # G812041434


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Valve Type
Ceramic Disc
Power Source
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6913-ACA-CP4
Zoro #
G812041434
UPC #
889934241174
Country of Origin
India

Dimensions

Spout Height - Maximum
5 1/2 in
Overall Width
2 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
4 3/4 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Valve Type
Ceramic Disc
Power Source
Hardwired
Includes
4 in Cover Plate, Plug-In Power Converter
Series
AquaSense(R)
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Spout Reach
4 1/2 in
Application
Commercial
Sensor Type
Fixed
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
ADA Compliance
ADA Compliant
Includes Transformer
Transformer Not Included
Includes Handle
Handle Not Included
Ligature Resistance
Not Ligature-Resistant
Inlet Connection Type
NPSM
For Location
Bathroom
Includes Drain
Drain Not Included
Sensor Range - Maximum
8 in
Flow Rate - Maximum
0.5 gpm
Vandal Resistance
Vandal-Resistant Outlet
Spout Style
Fixed
Spout Shape
Arc
Temperature - Maximum
140 Degrees F
Time Out
30 sec
Temperature Control
Adjustable Temperature
Temperature - Minimum
33 Degrees F
Mounting Hole Center-to-Center Distance - Maximum
4 in
CEC Compliance
CEC Compliant
Operation Method
Motion Sensor
Number of Mounting Holes
3
Water Supply Type
Hot and Cold Lines
Flow Type
Spray
Pressure - Maximum
125 psi
Temperature Control Method
Mixing Valve Not Included

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.