Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6913-ACA-CP8

  • Zoro # G312041392


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Valve Type
Ceramic Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6913-ACA-CP8
Zoro #
G312041392
UPC #
889934241242
Country of Origin
India

Dimensions

Overall Width
2 in
Spout Height - Maximum
5 1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
4 3/4 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Valve Type
Ceramic Disc
Includes
8 in Cover Plate, Plug-In Power Converter
Sensor Type
Fixed
Power Source
Hardwired
Series
AquaSense(R)
ADA Compliance
ADA Compliant
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Application
Commercial
Spout Reach
4 1/2 in
Ligature Resistance
Not Ligature-Resistant
Spout Style
Fixed
Temperature - Minimum
33 Degrees F
Operation Method
Motion Sensor
Flow Type
Spray
Flow Rate - Maximum
0.5 gpm
Inlet Connection Type
NPSM
Includes Transformer
Transformer Not Included
Spout Shape
Arc
Temperature - Maximum
140 Degrees F
Mounting Hole Center-to-Center Distance - Maximum
8 in
Pressure - Maximum
125 psi
Number of Mounting Holes
3
Temperature Control Method
Mixing Valve Not Included
For Location
Bathroom
Temperature Control
Adjustable Temperature
CEC Compliance
CEC Compliant
Includes Drain
Drain Not Included
Includes Handle
Handle Not Included
Sensor Range - Maximum
8 in
Water Supply Type
Hot and Cold Lines
Vandal Resistance
Vandal-Resistant Outlet
Time Out
30 sec

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.