Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6913-ACA

  • Zoro # G812041397


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6913-ACA
Zoro #
G812041397
UPC #
889934241082
Country of Origin
India

Dimensions

For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Height - Maximum
5 1/2 in
Spout Outlet Height
4 3/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
1/2 in
Overall Width
2 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Application
Commercial
Series
AquaSense(R)
ADA Compliance
ADA Compliant
Valve Type
Ceramic Disc
Power Source
Hardwired
Includes
Plug-In Power Converter
Spout Reach
4 1/2 in
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Sensor Type
Fixed
Inlet Connection Type
NPSM
Temperature - Maximum
140 Degrees F
Operation Method
Motion Sensor
Vandal Resistance
Vandal-Resistant Outlet
Spout Style
Fixed
CEC Compliance
CEC Compliant
Ligature Resistance
Not Ligature-Resistant
Number of Mounting Holes
1
Time Out
30 sec
Flow Type
Spray
Sensor Range - Maximum
8 in
Flow Rate - Maximum
0.5 gpm
Pressure - Maximum
125 psi
Includes Transformer
Transformer Not Included
Includes Handle
Handle Not Included
For Location
Bathroom
Includes Drain
Drain Not Included
Temperature - Minimum
33 Degrees F
Temperature Control
Adjustable Temperature
Spout Shape
Arc
Temperature Control Method
Mixing Valve Not Included
Water Supply Type
Hot and Cold Lines

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.