Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6913-ADM-1

  • Zoro # G512041437


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Sensor Type
Fixed
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6913-ADM-1
Zoro #
G512041437
UPC #
889934241181
Country of Origin
India

Dimensions

Overall Width
2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
5 1/2 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Inlet Connection Size
1/2 in
Spout Outlet Height
4 3/4 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Sensor Type
Fixed
Application
Commercial
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Spout Reach
4 1/2 in
Power Source
Battery, Hydropower
Series
AquaSense(R)
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
Includes
4 in Cover Plate
Spout Style
Fixed
Includes Drain
Drain Not Included
Number of Batteries
6
Operation Method
Motion Sensor
Water Supply Type
Hot and Cold Lines
Sensor Range - Maximum
8 in
Flow Rate - Maximum
0.5 gpm
Number of Mounting Holes
3
Temperature - Minimum
33 Degrees F
Includes Batteries
Batteries Included
For Location
Bathroom
Time Out
30 sec
Pressure - Maximum
125 psi
Spout Shape
Arc
Temperature - Maximum
140 Degrees F
CEC Compliance
CEC Compliant
Flow Type
Spray
Includes Handle
Handle Not Included
Ligature Resistance
Not Ligature-Resistant
Temperature Control Method
Above Deck Mixing Valve
Temperature Control
Adjustable Temperature
Vandal Resistance
Vandal-Resistant Outlet
Includes Transformer
Transformer Not Included
Mounting Hole Center-to-Center Distance - Maximum
4 in
Inlet Connection Type
UNEF

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.