Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6913-CP4-MV-SH

  • Zoro # G012041401


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
ADA Compliance
ADA Compliant
Power Source
Battery, Hydropower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6913-CP4-MV-SH
Zoro #
G012041401
UPC #
889934241358
Country of Origin
India

Dimensions

Inlet Connection Size
1/2 in
Spout Height - Maximum
5 1/2 in
Overall Width
2 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
4 3/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
ADA Compliance
ADA Compliant
Power Source
Battery, Hydropower
Includes
4 in Cover Plate, Three Supply Hoses for Mixing Valve
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Sensor Type
Fixed
Spout Reach
4 1/2 in
Application
Commercial
Series
AquaSense(R)
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Valve Type
Ceramic Disc
Spout Style
Fixed
Time Out
30 sec
Includes Handle
Handle Not Included
Number of Batteries
6
Mounting Hole Center-to-Center Distance - Maximum
4 in
Pressure - Maximum
125 psi
Spout Shape
Arc
Temperature - Maximum
140 Degrees F
Temperature Control
Adjustable Temperature
Flow Type
Spray
Water Supply Type
Hot and Cold Lines
Temperature - Minimum
33 Degrees F
Ligature Resistance
Not Ligature-Resistant
Operation Method
Motion Sensor
Vandal Resistance
Vandal-Resistant Outlet
For Location
Bathroom
Flow Rate - Maximum
0.5 gpm
Includes Batteries
Batteries Included
Temperature Control Method
Below Deck Temperature Mixing Valve
Includes Transformer
Transformer Not Included
Includes Drain
Drain Not Included
Sensor Range - Maximum
8 in
CEC Compliance
CEC Compliant
Inlet Connection Type
UNEF
Number of Mounting Holes
3

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.