Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6913-CP8-MV

  • Zoro # G312041408


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Includes
8 in Cover Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6913-CP8-MV
Zoro #
G312041408
UPC #
889934241372
Country of Origin
India

Dimensions

For Mounting Hole Diameter - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
5 1/2 in
Spout Outlet Height
4 3/4 in
Overall Width
2 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Includes
8 in Cover Plate
ADA Compliance
ADA Compliant
Application
Commercial
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Valve Type
Ceramic Disc
Spout Reach
4 1/2 in
Power Source
Battery, Hydropower
Series
AquaSense(R)
Sensor Type
Fixed
Temperature Control
Adjustable Temperature
Flow Type
Spray
Includes Batteries
Batteries Included
Sensor Range - Maximum
8 in
Spout Style
Fixed
Number of Batteries
6
Inlet Connection Type
UNEF
Mounting Hole Center-to-Center Distance - Maximum
8 in
Temperature Control Method
Below Deck Temperature Mixing Valve
CEC Compliance
Not CEC Compliant
Vandal Resistance
Vandal-Resistant Outlet
Includes Transformer
Transformer Not Included
Time Out
30 sec
Water Supply Type
Hot and Cold Lines
Number of Mounting Holes
3
Temperature - Minimum
33 Degrees F
Pressure - Maximum
125 psi
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
0.5 gpm
Temperature - Maximum
140 Degrees F
Includes Handle
Handle Not Included
Spout Shape
Arc
For Location
Bathroom
Includes Drain
Drain Not Included
Operation Method
Motion Sensor

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.