Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6913-CP8-TMV-1

  • Zoro # G512041444


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
ADA Compliance
ADA Compliant
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZG6913-CP8-TMV-1
Zoro #
G512041444
UPC #
889934241389
Country of Origin
India

Dimensions

Spout Height - Maximum
5 1/2 in
Inlet Connection Size
3/8 in
Spout Outlet Height
4 3/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Overall Width
2 in
For Mounting Hole Diameter - Maximum
1 1/4 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
ADA Compliance
ADA Compliant
Application
Commercial
Series
AquaSense(R)
Spout Reach
4 1/2 in
Power Source
Battery, Hydropower
Sensor Type
Fixed
Includes
8 in Cover Plate
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Valve Type
Ceramic Disc
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Mounting Hole Center-to-Center Distance - Maximum
8 in
Inlet Connection Type
Compression
Includes Drain
Drain Not Included
Sensor Range - Maximum
8 in
Operation Method
Motion Sensor
Spout Shape
Arc
Spout Style
Fixed
CEC Compliance
Not CEC Compliant
Time Out
30 sec
Includes Transformer
Transformer Not Included
Number of Mounting Holes
3
Number of Batteries
6
Water Supply Type
Hot and Cold Lines
For Location
Bathroom
Flow Type
Spray
Temperature - Minimum
33 Degrees F
Vandal Resistance
Vandal-Resistant Outlet
Temperature - Maximum
140 Degrees F
Temperature Control
Adjustable Temperature
Pressure - Maximum
125 psi
Includes Batteries
Batteries Included
Temperature Control Method
Below Deck Temperature Mixing Valve
Ligature Resistance
Not Ligature-Resistant
Includes Handle
Handle Not Included
Flow Rate - Maximum
0.5 gpm

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.