Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6913-CWB-MV

  • Zoro # G012041456


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
ADA Compliance
ADA Compliant
Includes
Connector Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6913-CWB-MV
Zoro #
G012041456
UPC #
889934241396
Country of Origin
India

Dimensions

Spout Height - Maximum
5 1/2 in
For Mounting Hole Diameter - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
9/16 in
Spout Outlet Height
4 3/4 in
Overall Width
2 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
ADA Compliance
ADA Compliant
Includes
Connector Wire
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Valve Type
Ceramic Disc
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Power Source
Hardwired
Spout Reach
4 1/2 in
Application
Commercial
Series
AquaSense(R)
Sensor Type
Fixed
Time Out
30 sec
Operation Method
Motion Sensor
CEC Compliance
Not CEC Compliant
Ligature Resistance
Not Ligature-Resistant
Water Supply Type
Hot and Cold Lines
Flow Type
Spray
Includes Handle
Handle Not Included
Inlet Connection Type
UNEF
Temperature - Maximum
140 Degrees F
Includes Transformer
Transformer Not Included
Spout Style
Fixed
Temperature Control
Adjustable Temperature
Number of Mounting Holes
1
Temperature - Minimum
33 Degrees F
Temperature Control Method
Below Deck Temperature Mixing Valve
Sensor Range - Maximum
8 in
For Location
Bathroom
Vandal Resistance
Vandal-Resistant Outlet
Spout Shape
Arc
Includes Drain
Drain Not Included
Pressure - Maximum
125 psi
Flow Rate - Maximum
0.5 gpm

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.