Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6913-E

  • Zoro # G212041454


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Application
Commercial
Sensor Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6913-E
Zoro #
G212041454
UPC #
889934241426
Country of Origin
India

Dimensions

Spout Outlet Height
4 3/4 in
Overall Width
2 in
Spout Height - Maximum
5 1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Inlet Connection Size
1/2 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Application
Commercial
Sensor Type
Fixed
ADA Compliance
ADA Compliant
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Series
AquaSense(R)
Valve Type
Ceramic Disc
Spout Reach
4 1/2 in
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Power Source
Battery, Hydropower
Includes Batteries
Batteries Included
Spout Shape
Arc
Flow Type
Aerated
Time Out
30 sec
Operation Method
Motion Sensor
Number of Mounting Holes
1
Includes Handle
Handle Not Included
Includes Drain
Drain Not Included
Temperature Control Method
Mixing Valve Not Included
Temperature Control
Adjustable Temperature
For Location
Bathroom
Pressure - Maximum
125 psi
Temperature - Minimum
33 Degrees F
Inlet Connection Type
NPSM
Spout Style
Fixed
CEC Compliance
Not CEC Compliant
Includes Transformer
Transformer Not Included
Sensor Range - Maximum
8 in
Water Supply Type
Hot and Cold Lines
Temperature - Maximum
140 Degrees F
Ligature Resistance
Not Ligature-Resistant
Vandal Resistance
Vandal-Resistant Outlet
Flow Rate - Maximum
1.5 gpm
Number of Batteries
6

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.