Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6913-MV-SH

  • Zoro # G012041395


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Application
Commercial
ADA Compliance
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6913-MV-SH
Zoro #
G012041395
UPC #
889934241402
Country of Origin
India

Dimensions

Inlet Connection Size
9/16 in
Spout Height - Maximum
5 1/2 in
Overall Width
2 in
Spout Outlet Height
4 3/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Application
Commercial
ADA Compliance
ADA Compliant
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Includes
Three Supply Hoses for Mixing Valve
Spout Reach
4 1/2 in
Sensor Type
Fixed
Series
AquaSense(R)
Power Source
Battery, Hydropower
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Valve Type
Ceramic Disc
Spout Shape
Arc
Water Supply Type
Hot and Cold Lines
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
0.5 gpm
Operation Method
Motion Sensor
Number of Batteries
6
Includes Transformer
Transformer Not Included
Flow Type
Spray
Includes Handle
Handle Not Included
Pressure - Maximum
125 psi
Number of Mounting Holes
1
Time Out
30 sec
Includes Drain
Drain Not Included
Temperature - Minimum
33 Degrees F
Temperature Control Method
Below Deck Temperature Mixing Valve
For Location
Bathroom
CEC Compliance
Not CEC Compliant
Temperature - Maximum
140 Degrees F
Inlet Connection Type
UNEF
Temperature Control
Adjustable Temperature
Includes Batteries
Batteries Included
Vandal Resistance
Vandal-Resistant Outlet
Spout Style
Fixed
Sensor Range - Maximum
8 in

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.