Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6913-TMV-1

  • Zoro # G312041446


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6913-TMV-1
Zoro #
G312041446
UPC #
889934241068
Country of Origin
India

Dimensions

Spout Outlet Height
4 3/4 in
Spout Height - Maximum
5 1/2 in
Overall Width
2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Inlet Connection Size
3/8 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
Application
Commercial
Power Source
Battery, Hydropower
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Sensor Type
Fixed
Spout Reach
4 1/2 in
Series
AquaSense(R)
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Vandal Resistance
Vandal-Resistant Outlet
Temperature - Minimum
33 Degrees F
Time Out
30 sec
Flow Type
Spray
Ligature Resistance
Not Ligature-Resistant
Includes Drain
Drain Not Included
Temperature Control Method
Below Deck Temperature Mixing Valve
Includes Handle
Handle Not Included
Spout Shape
Arc
Spout Style
Fixed
Flow Rate - Maximum
0.5 gpm
Water Supply Type
Hot and Cold Lines
For Location
Bathroom
Includes Batteries
Batteries Included
Sensor Range - Maximum
8 in
Operation Method
Motion Sensor
Inlet Connection Type
Compression
Number of Batteries
6
CEC Compliance
CEC Compliant
Includes Transformer
Transformer Not Included
Temperature Control
Adjustable Temperature
Temperature - Maximum
140 Degrees F
Pressure - Maximum
125 psi
Number of Mounting Holes
1

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.