Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6913

  • Zoro # G012041449


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Power Source
Battery, Hydropower
Standards
ASME A112.18.1 / CSA B125.1, IAPMO R&T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6913
Zoro #
G012041449
UPC #
889934241044
Country of Origin
India

Dimensions

Inlet Connection Size
1/2 in
Spout Outlet Height
4 3/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Height - Maximum
5 1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Overall Width
2 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Power Source
Battery, Hydropower
Standards
ASME A112.18.1 / CSA B125.1, IAPMO R&T
ADA Compliance
ADA Compliant
Features
Infrared Convergence-Type Proximity Sensor
Includes
Aerator and Key, Electronic Box, Hydrogenator, Mounting Hardware
Valve Type
Ceramic Disc
Sensor Type
Fixed
Series
AquaSense(R)
Spout Reach
4 1/2 in
Application
Commercial
Flow Type
Spray
Inlet Connection Type
NPSM
Sensor Range - Maximum
8 in
For Location
Bathroom
Ligature Resistance
Not Ligature-Resistant
Time Out
30 sec
Number of Mounting Holes
1
Includes Transformer
Transformer Not Included
Operation Method
Motion Sensor
CEC Compliance
CEC Compliant
Spout Shape
Arc
Number of Batteries
6
Temperature - Minimum
33 Degrees F
Pressure - Maximum
125 psi
Spout Style
Fixed
Flow Rate - Maximum
0.5 gpm
Vandal Resistance
Vandal-Resistant Outlet
Includes Batteries
Batteries Included
Includes Handle
Handle Not Included
Temperature Control Method
Mixing Valve Not Included
Temperature - Maximum
140 Degrees F
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included
Temperature Control
Adjustable Temperature

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.