Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6915-CWB-MV

  • Zoro # G012041425


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Application
Commercial
Sensor Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6915-CWB-MV
Zoro #
G012041425
UPC #
889934241501
Country of Origin
India

Dimensions

Inlet Connection Size
9/16 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
4 3/8 in
Overall Width
5 7/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
3 3/4 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Application
Commercial
Sensor Type
Fixed
Power Source
Hardwired
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Valve Type
Ceramic Disc
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Spout Reach
4 1/2 in
Includes
Connector Wire
Series
AquaSense(R)
ADA Compliance
ADA Compliant
Temperature Control
Adjustable Temperature
Temperature Control Method
Below Deck Temperature Mixing Valve
Temperature - Minimum
33 Degrees F
Number of Mounting Holes
3
Mounting Hole Center-to-Center Distance - Maximum
4 in
CEC Compliance
Not CEC Compliant
Mounting Hole Center-to-Center Distance - Minimum
4 in
Flow Type
Spray
Operation Method
Motion Sensor
Sensor Range - Maximum
8 in
Ligature Resistance
Not Ligature-Resistant
Spout Style
Fixed
Includes Transformer
Transformer Not Included
Inlet Connection Type
UNEF
Pressure - Maximum
125 psi
Includes Drain
Drain Not Included
Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
0.5 gpm
Water Supply Type
Hot and Cold Lines
Time Out
30 sec
For Location
Bathroom
Vandal Resistance
Vandal-Resistant Outlet
Spout Shape
Arc
Includes Handle
Handle Not Included

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.