Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6915-CWB

  • Zoro # G412041445


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Sensor Type
Fixed
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6915-CWB
Zoro #
G412041445
UPC #
889934241464
Country of Origin
India

Dimensions

For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
4 3/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
3 3/4 in
Overall Width
5 7/8 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Sensor Type
Fixed
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
ADA Compliance
ADA Compliant
Application
Commercial
Valve Type
Ceramic Disc
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Spout Reach
4 1/2 in
Power Source
Hardwired
Includes
Connector Wire
Series
AquaSense(R)
Flow Type
Spray
Includes Transformer
Transformer Not Included
Ligature Resistance
Not Ligature-Resistant
Pressure - Maximum
125 psi
For Location
Bathroom
Spout Style
Fixed
Temperature Control
Adjustable Temperature
Mounting Hole Center-to-Center Distance - Minimum
4 in
Temperature Control Method
Mixing Valve Not Included
Sensor Range - Maximum
8 in
Includes Handle
Handle Not Included
Includes Drain
Drain Not Included
Temperature - Minimum
33 Degrees F
Number of Mounting Holes
3
Temperature - Maximum
140 Degrees F
Spout Shape
Arc
Inlet Connection Type
NPSM
Mounting Hole Center-to-Center Distance - Maximum
4 in
Vandal Resistance
Vandal-Resistant Outlet
Flow Rate - Maximum
0.5 gpm
Time Out
30 sec
CEC Compliance
Not CEC Compliant
Operation Method
Motion Sensor
Water Supply Type
Hot and Cold Lines

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.