Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6915-MV-SH

  • Zoro # G712041435


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Includes
Three Supply Hoses for Mixing Valve
Valve Type
Ceramic Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6915-MV-SH
Zoro #
G712041435
UPC #
889934241495
Country of Origin
India

Dimensions

Spout Outlet Height
3 3/4 in
Spout Height - Maximum
4 3/8 in
Overall Width
5 7/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Includes
Three Supply Hoses for Mixing Valve
Valve Type
Ceramic Disc
Application
Commercial
Sensor Type
Fixed
Spout Reach
4 1/2 in
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Power Source
Battery, Hydropower
Series
AquaSense(R)
ADA Compliance
ADA Compliant
Ligature Resistance
Not Ligature-Resistant
Operation Method
Motion Sensor
Flow Rate - Maximum
0.5 gpm
Temperature - Maximum
140 Degrees F
Spout Style
Fixed
Temperature Control
Adjustable Temperature
Time Out
30 sec
Sensor Range - Maximum
8 in
Number of Mounting Holes
3
Includes Batteries
Batteries Included
Temperature Control Method
Below Deck Temperature Mixing Valve
Water Supply Type
Hot and Cold Lines
For Location
Bathroom
Pressure - Maximum
125 psi
CEC Compliance
Not CEC Compliant
Includes Transformer
Transformer Not Included
Includes Handle
Handle Not Included
Spout Shape
Arc
Temperature - Minimum
33 Degrees F
Inlet Connection Type
UNEF
Mounting Hole Center-to-Center Distance - Maximum
4 in
Vandal Resistance
Vandal-Resistant Outlet
Flow Type
Spray
Includes Drain
Drain Not Included
Mounting Hole Center-to-Center Distance - Minimum
4 in

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.