Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6915-MV

  • Zoro # G112041394


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Application
Commercial
Includes
Single Supply Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6915-MV
Zoro #
G112041394
UPC #
889934241440
Country of Origin
India

Dimensions

For Mounting Hole Diameter - Maximum
1 1/4 in
Inlet Connection Size
9/16 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
3 3/4 in
Spout Height - Maximum
4 3/8 in
Overall Width
5 7/8 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Application
Commercial
Includes
Single Supply Hose
Power Source
Battery, Hydropower
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Sensor Type
Fixed
ADA Compliance
ADA Compliant
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Valve Type
Ceramic Disc
Series
AquaSense(R)
Spout Reach
4 1/2 in
Includes Drain
Drain Not Included
Inlet Connection Type
UNEF
Vandal Resistance
Vandal-Resistant Outlet
For Location
Bathroom
Includes Batteries
Batteries Included
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Ligature Resistance
Not Ligature-Resistant
Temperature - Minimum
33 Degrees F
Flow Rate - Maximum
0.5 gpm
Mounting Hole Center-to-Center Distance - Minimum
4 in
Operation Method
Motion Sensor
Pressure - Maximum
125 psi
Spout Shape
Arc
Includes Handle
Handle Not Included
Time Out
30 sec
Number of Mounting Holes
3
Mounting Hole Center-to-Center Distance - Maximum
4 in
Flow Type
Spray
CEC Compliance
Not CEC Compliant
Temperature Control
Adjustable Temperature
Sensor Range - Maximum
8 in
Temperature - Maximum
140 Degrees F
Temperature Control Method
Below Deck Temperature Mixing Valve
Includes Transformer
Transformer Not Included

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.