Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6915-N

  • Zoro # G812041441


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Valve Type
Ceramic Disc
Sensor Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6915-N
Zoro #
G812041441
UPC #
889934242331
Country of Origin
India

Dimensions

For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
3 3/4 in
Spout Height - Maximum
4 3/8 in
Inlet Connection Size
9/16 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Overall Width
5 7/8 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Valve Type
Ceramic Disc
Sensor Type
Fixed
ADA Compliance
ADA Compliant
Application
Commercial
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Includes
Single Supply Hose
Spout Reach
4 1/2 in
Power Source
Battery, Hydropower
Series
AquaSense(R)
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Temperature - Maximum
140 Degrees F
For Location
Bathroom
Operation Method
Motion Sensor
Flow Rate - Maximum
0.5 gpm
Ligature Resistance
Not Ligature-Resistant
Spout Shape
Arc
Temperature - Minimum
33 Degrees F
CEC Compliance
Not CEC Compliant
Includes Drain
Drain Not Included
Pressure - Maximum
125 psi
Inlet Connection Type
NPSM
Mounting Hole Center-to-Center Distance - Maximum
4 in
Includes Handle
Handle Not Included
Time Out
30 sec
Includes Batteries
Batteries Included
Water Supply Type
Hot and Cold Lines
Mounting Hole Center-to-Center Distance - Minimum
4 in
Spout Style
Fixed
Vandal Resistance
Vandal-Resistant Outlet
Temperature Control Method
Mixing Valve Not Included
Number of Mounting Holes
3
Temperature Control
Adjustable Temperature
Flow Type
Laminar
Sensor Range - Maximum
8 in
Includes Transformer
Transformer Not Included

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.