Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6915-SSH

  • Zoro # G912041396


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Series
AquaSense(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6915-SSH
Zoro #
G912041396
UPC #
889934241204
Country of Origin
India

Dimensions

Inlet Connection Size
3/8 in
Spout Height - Maximum
4 3/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Overall Width
5 7/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
3 3/4 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Series
AquaSense(R)
ADA Compliance
ADA Compliant
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Application
Commercial
Power Source
Battery, Hydropower
Valve Type
Ceramic Disc
Spout Reach
4 1/2 in
Includes
Single Supply Hose
Sensor Type
Fixed
For Location
Bathroom
CEC Compliance
Not CEC Compliant
Time Out
30 sec
Includes Transformer
Transformer Not Included
Flow Rate - Maximum
0.5 gpm
Pressure - Maximum
125 psi
Ligature Resistance
Not Ligature-Resistant
Operation Method
Motion Sensor
Spout Style
Fixed
Sensor Range - Maximum
8 in
Water Supply Type
Hot and Cold Lines
Flow Type
Spray
Includes Handle
Handle Not Included
Temperature Control
Adjustable Temperature
Temperature - Maximum
140 Degrees F
Inlet Connection Type
NPT
Includes Drain
Drain Not Included
Number of Mounting Holes
3
Mounting Hole Center-to-Center Distance - Maximum
4 in
Temperature Control Method
Below Deck Temperature Mixing Valve
Temperature - Minimum
33 Degrees F
Vandal Resistance
Vandal-Resistant Outlet
Mounting Hole Center-to-Center Distance - Minimum
4 in
Includes Batteries
Batteries Included
Spout Shape
Arc

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.