Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6915-TMV-1

  • Zoro # G212041430


product price: $695.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Series
AquaSense(R)
Includes
Single Supply Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6915-TMV-1
Zoro #
G212041430
UPC #
889934241457
Country of Origin
India

Dimensions

For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
3 3/4 in
Inlet Connection Size
3/8 in
Overall Width
5 7/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
4 3/8 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Series
AquaSense(R)
Includes
Single Supply Hose
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Sensor Type
Fixed
Valve Type
Ceramic Disc
Power Source
Battery, Hydropower
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
ADA Compliance
ADA Compliant
Spout Reach
4 1/2 in
Application
Commercial
Mounting Hole Center-to-Center Distance - Maximum
4 in
Includes Batteries
Batteries Included
Includes Handle
Handle Not Included
Temperature - Minimum
33 Degrees F
Temperature - Maximum
140 Degrees F
Temperature Control
Adjustable Temperature
Temperature Control Method
Below Deck Temperature Mixing Valve
Sensor Range - Maximum
8 in
Number of Mounting Holes
3
Ligature Resistance
Not Ligature-Resistant
Includes Transformer
Transformer Not Included
Flow Rate - Maximum
0.5 gpm
Includes Drain
Drain Not Included
For Location
Bathroom
Time Out
30 sec
Inlet Connection Type
Compression
Flow Type
Spray
Pressure - Maximum
125 psi
Spout Style
Fixed
CEC Compliance
Not CEC Compliant
Vandal Resistance
Vandal-Resistant Outlet
Water Supply Type
Hot and Cold Lines
Spout Shape
Arc
Operation Method
Motion Sensor

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.