Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6915-W2

  • Zoro # G412041407


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Power Source
Battery, Hydropower
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6915-W2
Zoro #
G412041407
UPC #
889934241525
Country of Origin
India

Dimensions

Spout Outlet Height
3 3/4 in
Spout Height - Maximum
4 3/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Overall Width
5 7/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/4 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Power Source
Battery, Hydropower
Application
Commercial
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, plumbSMART(TM) Connected, Adjustable Sensor
Series
AquaSense(R)
Valve Type
Ceramic Disc
Includes
Single Supply Hose
Spout Reach
4 1/2 in
ADA Compliance
ADA Compliant
Sensor Type
Fixed
Operation Method
Motion Sensor
Ligature Resistance
Not Ligature-Resistant
Includes Batteries
Batteries Included
Temperature Control
Adjustable Temperature
Time Out
30 sec
Number of Mounting Holes
3
For Location
Bathroom
Temperature - Maximum
140 Degrees F
Temperature - Minimum
33 Degrees F
Inlet Connection Type
NPSM
Includes Handle
Handle Not Included
Pressure - Maximum
125 psi
CEC Compliance
Not CEC Compliant
Includes Drain
Drain Not Included
Temperature Control Method
Mixing Valve Not Included
Mounting Hole Center-to-Center Distance - Maximum
4 in
Flow Type
Spray
Sensor Range - Maximum
8 in
Water Supply Type
Hot and Cold Lines
Includes Transformer
Transformer Not Included
Mounting Hole Center-to-Center Distance - Minimum
4 in
Spout Style
Fixed
Spout Shape
Arc
Flow Rate - Maximum
0.5 gpm
Vandal Resistance
Vandal-Resistant Outlet

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.