Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6915

  • Zoro # G212041423


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Standards
ASME A112.18.1 / CSA B125.1
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6915
Zoro #
G212041423
UPC #
889934241518
Country of Origin
India

Dimensions

Spout Outlet Height
3 3/4 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Overall Width
5 7/8 in
Spout Height - Maximum
4 3/8 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Standards
ASME A112.18.1 / CSA B125.1
Application
Commercial
ADA Compliance
ADA Compliant
Power Source
Battery, Hydropower
Spout Reach
4 1/2 in
Includes
Aerator and Key, Electronic Box, Hydrogenator, Mounting Hardware
Series
AquaSense(R)
Valve Type
Ceramic Disc
Sensor Type
Fixed
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Water Supply Type
Hot and Cold Lines
Temperature Control
Adjustable Temperature
Flow Type
Spray
Number of Batteries
6
Includes Drain
Drain Not Included
Includes Transformer
Transformer Not Included
Temperature Control Method
Mixing Valve Not Included
Number of Mounting Holes
3
Flow Rate - Maximum
0.5 gpm
Temperature - Maximum
140 Degrees F
Includes Batteries
Batteries Included
Spout Shape
Arc
Spout Style
Fixed
Mounting Hole Center-to-Center Distance - Maximum
4 in
Time Out
30 sec
Inlet Connection Type
NPSM
CEC Compliance
Not CEC Compliant
Operation Method
Motion Sensor
Temperature - Minimum
33 Degrees F
Ligature Resistance
Not Ligature-Resistant
For Location
Bathroom
Sensor Range - Maximum
8 in
Includes Handle
Handle Not Included
Pressure - Maximum
125 psi
Mounting Hole Center-to-Center Distance - Minimum
4 in
Vandal Resistance
Vandal-Resistant Outlet

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.