Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6920-ACA-CP4

  • Zoro # G312041439


product price: $950.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Spout Reach
5 11/16 in
Sensor Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6920-ACA-CP4
Zoro #
G312041439
UPC #
889934241303
Country of Origin
India

Dimensions

Spout Height - Maximum
12 1/4 in
Overall Width
2 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
8 5/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/4 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Spout Reach
5 11/16 in
Sensor Type
Fixed
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Includes
4 in Cover Plate, Connector Wire, Plug-in Power Converter
ADA Compliance
ADA Compliant
Application
Commercial
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Valve Type
Ceramic Disc
Power Source
Hardwired
Series
AquaSense(R)
Time Out
30 sec
Water Supply Type
Hot and Cold Lines
Spout Shape
Gooseneck
Number of Mounting Holes
3
Includes Transformer
Transformer Not Required
For Location
Bathroom
Inlet Connection Type
NPSM
Mounting Hole Center-to-Center Distance - Maximum
4 in
Temperature - Minimum
33 Degrees F
Ligature Resistance
Not Ligature-Resistant
Spout Style
Fixed
Sensor Range - Maximum
8 in
Pressure - Maximum
125 psi
Flow Type
Spray
Includes Drain
Drain Not Included
Operation Method
Motion Sensor
CEC Compliance
CEC Compliant
Temperature - Maximum
140 Degrees F
Includes Handle
Handle Not Included
Temperature Control
Adjustable Temperature
Vandal Resistance
Vandal-Resistant Outlet
Temperature Control Method
Mixing Valve Not Included
Flow Rate - Maximum
0.5 gpm

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.