Item Kitchen and Bathroom Faucets

  • Mfr # ZG6920-ACA-FC1.5

  • Zoro # G612041399


product price: $914.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Power Source
Hardwired
ADA Compliance
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6920-ACA-FC1.5
Zoro #
G612041399
UPC #
889934240993
Country of Origin
India

Dimensions

For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
8 5/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
12 1/4 in
Overall Width
2 1/4 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Power Source
Hardwired
ADA Compliance
ADA Compliant
Series
AquaSense(R)
Includes
Connector Wire, Plug-in Power Converter
Application
Commercial
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Sensor Type
Fixed
Valve Type
Ceramic Disc
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Spout Reach
5 11/16 in
Flow Rate - Maximum
0.5 gpm
Includes Drain
Drain Not Included
Flow Type
Laminar
Time Out
30 sec
Temperature Control
Adjustable Temperature
Spout Shape
Gooseneck
Includes Handle
Handle Not Included
Vandal Resistance
Vandal-Resistant Outlet
Temperature - Maximum
140 Degrees F
Temperature - Minimum
33 Degrees F
Temperature Control Method
Mixing Valve Not Included
For Location
Bathroom
Spout Style
Fixed
Inlet Connection Type
NPSM
Number of Mounting Holes
1
Ligature Resistance
Not Ligature-Resistant
Pressure - Maximum
125 psi
Water Supply Type
Hot and Cold Lines
Includes Transformer
Transformer Not Required
Sensor Range - Maximum
8 in
Operation Method
Motion Sensor
CEC Compliance
Not CEC Compliant

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.