Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6920-ADM-1

  • Zoro # G512041420


product price: $1,117.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
7V DC
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Series
AquaSense(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6920-ADM-1
Zoro #
G512041420
UPC #
889934241334
Country of Origin
India

Dimensions

Inlet Connection Size
9/16 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
8 5/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Overall Width
2 1/4 in
Spout Height - Maximum
12 1/4 in

Details

Finish
Chrome
Body Material
Brass
Voltage
7V DC
Item
Kitchen and Bathroom Sensor Faucet
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Series
AquaSense(R)
Includes
4 in Cover Plate, Single Supply Hose
ADA Compliance
ADA Compliant
Spout Reach
5 11/16 in
Power Source
Battery, Hydropower
Valve Type
Ceramic Disc
Application
Commercial
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Sensor Type
Fixed
Temperature - Maximum
140 Degrees F
Spout Shape
Gooseneck
Ligature Resistance
Not Ligature-Resistant
Includes Handle
Handle Not Included
Operation Method
Motion Sensor
Water Supply Type
Hot and Cold Lines
Time Out
30 sec
Temperature Control
Adjustable Temperature
Includes Drain
Drain Not Included
Vandal Resistance
Vandal-Resistant Outlet
Flow Type
Spray
Number of Mounting Holes
3
Temperature - Minimum
33 Degrees F
Spout Style
Fixed
Flow Rate - Maximum
0.5 gpm
CEC Compliance
Not CEC Compliant
For Location
Bathroom
Includes Transformer
Transformer Not Required
Temperature Control Method
Above Deck Mixing Valve
Mounting Hole Center-to-Center Distance - Maximum
4 in
Includes Batteries
Batteries Included
Inlet Connection Type
UNEF
Pressure - Maximum
125 psi
Sensor Range - Maximum
8 in

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.