Item Kitchen and Bathroom Faucets

  • Mfr # ZG6920-CP4-FC1.5

  • Zoro # G112041417


product price: $921.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
7V DC
Spout Reach
5 11/16 in
Power Source
Battery, Hydropower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZG6920-CP4-FC1.5
Zoro #
G112041417
UPC #
889934241037
Country of Origin
India

Dimensions

Inlet Connection Size
1/2 in
Spout Outlet Height
8 5/8 in
Overall Width
2 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Height - Maximum
12 1/4 in

Details

Finish
Chrome
Body Material
Brass
Voltage
7V DC
Item
Kitchen and Bathroom Sensor Faucet
Spout Reach
5 11/16 in
Power Source
Battery, Hydropower
Includes
4 in Cover Plate, Single Supply Hose
Application
Commercial
Sensor Type
Fixed
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
Series
AquaSense(R)
CEC Compliance
CEC Compliant
Flow Rate - Maximum
0.5 gpm
Includes Batteries
Batteries Included
Spout Style
Fixed
Sensor Range - Maximum
8 in
Inlet Connection Type
NPSM
Operation Method
Motion Sensor
Mounting Hole Center-to-Center Distance - Maximum
4 in
For Location
Bathroom
Temperature Control Method
Mixing Valve Not Included
Temperature - Minimum
33 Degrees F
Time Out
30 sec
Pressure - Maximum
125 psi
Ligature Resistance
Not Ligature-Resistant
Temperature - Maximum
140 Degrees F
Vandal Resistance
Vandal-Resistant Outlet
Temperature Control
Adjustable Temperature
Number of Mounting Holes
3
Includes Transformer
Transformer Not Required
Spout Shape
Gooseneck
Water Supply Type
Hot and Cold Lines
Flow Type
Laminar
Includes Drain
Drain Not Included
Includes Handle
Handle Not Included

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.