Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6920-CP4-MV

  • Zoro # G112041400


product price: $1,012.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
7V DC
Series
AquaSense(R)
Valve Type
Ceramic Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6920-CP4-MV
Zoro #
G112041400
UPC #
889934241280
Country of Origin
India

Dimensions

Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
12 1/4 in
Overall Width
2 1/4 in
Spout Outlet Height
8 5/8 in

Details

Finish
Chrome
Body Material
Brass
Voltage
7V DC
Item
Kitchen and Bathroom Sensor Faucet
Series
AquaSense(R)
Valve Type
Ceramic Disc
Spout Reach
5 11/16 in
ADA Compliance
ADA Compliant
Application
Commercial
Sensor Type
Fixed
Includes
4 in Cover Plate, Single Supply Hose
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Power Source
Battery, Hydropower
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Includes Drain
Drain Not Included
CEC Compliance
CEC Compliant
Flow Type
Spray
For Location
Bathroom
Mounting Hole Center-to-Center Distance - Maximum
4 in
Flow Rate - Maximum
0.5 gpm
Spout Shape
Gooseneck
Operation Method
Motion Sensor
Temperature - Minimum
33 Degrees F
Vandal Resistance
Vandal-Resistant Outlet
Sensor Range - Maximum
8 in
Temperature Control Method
Below Deck Temperature Mixing Valve
Inlet Connection Type
UNEF
Ligature Resistance
Not Ligature-Resistant
Water Supply Type
Hot and Cold Lines
Temperature Control
Adjustable Temperature
Number of Mounting Holes
3
Temperature - Maximum
140 Degrees F
Includes Batteries
Batteries Included
Spout Style
Fixed
Time Out
30 sec
Includes Handle
Handle Not Included
Pressure - Maximum
125 psi
Includes Transformer
Transformer Not Required

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.