Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6920-CP8-MV-SH

  • Zoro # G612041436


product price: $1,073.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
7V DC
Power Source
Battery, Hydropower
ADA Compliance
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6920-CP8-MV-SH
Zoro #
G612041436
UPC #
889934241235
Country of Origin
India

Dimensions

Spout Height - Maximum
12 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Overall Width
2 1/4 in
Inlet Connection Size
9/16 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
8 5/8 in

Details

Finish
Chrome
Body Material
Brass
Voltage
7V DC
Item
Kitchen and Bathroom Sensor Faucet
Power Source
Battery, Hydropower
ADA Compliance
ADA Compliant
Sensor Type
Fixed
Application
Commercial
Valve Type
Ceramic Disc
Includes
8 in Cover Plate, Three Supply Hoses for Mixing Valve
Series
AquaSense(R)
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Spout Reach
5 11/16 in
Spout Style
Fixed
Includes Drain
Drain Not Included
Temperature - Minimum
33 Degrees F
Pressure - Maximum
125 psi
Sensor Range - Maximum
8 in
Includes Batteries
Batteries Included
CEC Compliance
CEC Compliant
Flow Type
Spray
Operation Method
Motion Sensor
For Location
Bathroom
Includes Handle
Handle Not Included
Spout Shape
Gooseneck
Ligature Resistance
Not Ligature-Resistant
Mounting Hole Center-to-Center Distance - Maximum
8 in
Number of Mounting Holes
3
Temperature Control Method
Below Deck Temperature Mixing Valve
Water Supply Type
Hot and Cold Lines
Vandal Resistance
Vandal-Resistant Outlet
Temperature Control
Adjustable Temperature
Inlet Connection Type
UNEF
Time Out
30 sec
Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
0.5 gpm
Includes Transformer
Transformer Not Required

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.