Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6920-CP8-MV

  • Zoro # G912041402


product price: $1,125.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
7V DC
Series
AquaSense(R)
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6920-CP8-MV
Zoro #
G912041402
UPC #
889934241266
Country of Origin
India

Dimensions

Spout Outlet Height
8 5/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
12 1/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Overall Width
2 1/4 in
Inlet Connection Size
9/16 in

Details

Finish
Chrome
Body Material
Brass
Voltage
7V DC
Item
Kitchen and Bathroom Sensor Faucet
Series
AquaSense(R)
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Application
Commercial
ADA Compliance
ADA Compliant
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Includes
8 in Cover Plate, Single Supply Hose
Sensor Type
Fixed
Valve Type
Ceramic Disc
Spout Reach
5 11/16 in
Power Source
Battery, Hydropower
Ligature Resistance
Not Ligature-Resistant
Includes Transformer
Transformer Not Required
Pressure - Maximum
125 psi
For Location
Bathroom
Flow Rate - Maximum
0.5 gpm
Operation Method
Motion Sensor
Time Out
30 sec
Spout Shape
Gooseneck
Temperature Control
Adjustable Temperature
Water Supply Type
Hot and Cold Lines
Includes Batteries
Batteries Included
Number of Mounting Holes
3
Temperature - Minimum
33 Degrees F
Flow Type
Spray
Temperature Control Method
Below Deck Temperature Mixing Valve
Vandal Resistance
Vandal-Resistant Outlet
Inlet Connection Type
UNEF
Mounting Hole Center-to-Center Distance - Maximum
8 in
Includes Handle
Handle Not Included
CEC Compliance
CEC Compliant
Includes Drain
Drain Not Included
Temperature - Maximum
140 Degrees F
Spout Style
Fixed
Sensor Range - Maximum
8 in

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.