Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6920-CWB

  • Zoro # G212041393


product price: $883.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Includes
Connector Wire
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6920-CWB
Zoro #
G212041393
UPC #
889934241594
Country of Origin
India

Dimensions

Overall Width
2 1/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Height - Maximum
12 1/4 in
Inlet Connection Size
1/2 in
Spout Outlet Height
8 5/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Includes
Connector Wire
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
ADA Compliance
ADA Compliant
Sensor Type
Fixed
Application
Commercial
Power Source
Hardwired
Valve Type
Ceramic Disc
Spout Reach
5 11/16 in
Series
AquaSense(R)
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Pressure - Maximum
125 psi
CEC Compliance
Not CEC Compliant
Number of Mounting Holes
1
Flow Rate - Maximum
0.5 gpm
Vandal Resistance
Vandal-Resistant Outlet
Temperature Control
Adjustable Temperature
Ligature Resistance
Not Ligature-Resistant
Sensor Range - Maximum
8 in
Spout Style
Fixed
For Location
Bathroom
Inlet Connection Type
NPSM
Water Supply Type
Hot and Cold Lines
Operation Method
Motion Sensor
Includes Drain
Drain Not Included
Flow Type
Spray
Includes Handle
Handle Not Included
Temperature - Maximum
140 Degrees F
Spout Shape
Gooseneck
Temperature - Minimum
33 Degrees F
Includes Transformer
Transformer Not Required
Temperature Control Method
Mixing Valve Not Included
Time Out
30 sec

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.