Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6920-E

  • Zoro # G412041421


product price: $873.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Spout Reach
5 11/16 in
Valve Type
Ceramic Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6920-E
Zoro #
G412041421
UPC #
889934241112
Country of Origin
India

Dimensions

Overall Width
2 1/4 in
Spout Outlet Height
8 5/8 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
12 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Spout Reach
5 11/16 in
Valve Type
Ceramic Disc
Includes
Single Supply Hose
Power Source
Battery, Hydropower
Application
Commercial
ADA Compliance
ADA Compliant
Series
AquaSense(R)
Sensor Type
Fixed
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Time Out
30 sec
Includes Handle
Handle Not Included
Vandal Resistance
Vandal-Resistant Outlet
Water Supply Type
Hot and Cold Lines
Flow Type
Aerated
For Location
Bathroom
Number of Mounting Holes
1
Operation Method
Motion Sensor
Temperature Control Method
Mixing Valve Not Included
CEC Compliance
CEC Compliant
Includes Batteries
Batteries Included
Flow Rate - Maximum
1.5 gpm
Pressure - Maximum
125 psi
Includes Transformer
Transformer Not Required
Sensor Range - Maximum
8 in
Includes Drain
Drain Not Included
Spout Shape
Gooseneck
Ligature Resistance
Not Ligature-Resistant
Temperature - Minimum
33 Degrees F
Inlet Connection Type
NPSM
Temperature - Maximum
140 Degrees F
Spout Style
Fixed
Temperature Control
Adjustable Temperature

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.