Item Kitchen and Bathroom Faucets

  • Mfr # ZG6920-FC1.5-MV

  • Zoro # G612041450


product price:  $964.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Power Source
Battery, Hydropower
Series
AquaSense(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZG6920-FC1.5-MV
Zoro #
G612041450
UPC #
889934241006
Country of Origin
India

Dimensions

Spout Height - Maximum
12 1/4 in
Inlet Connection Size
9/16 in
Overall Width
2 1/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
8 5/8 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Power Source
Battery, Hydropower
Series
AquaSense(R)
Includes
Single Supply Hose
Valve Type
Ceramic Disc
Spout Reach
5 11/16 in
Sensor Type
Fixed
Application
Commercial
ADA Compliance
ADA Compliant
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Spout Shape
Gooseneck
Time Out
30 sec
Includes Handle
Handle Not Included
CEC Compliance
CEC Compliant
Number of Mounting Holes
1
Flow Rate - Maximum
0.5 gpm
Includes Drain
Drain Not Included
Includes Transformer
Transformer Not Required
Flow Type
Laminar
Spout Style
Fixed
Includes Batteries
Batteries Included
Temperature Control
Adjustable Temperature
Inlet Connection Type
UNEF
Water Supply Type
Hot and Cold Lines
Pressure - Maximum
125 psi
Vandal Resistance
Vandal-Resistant Outlet
Temperature - Maximum
140 Degrees F
Ligature Resistance
Not Ligature-Resistant
For Location
Bathroom
Sensor Range - Maximum
8 in
Temperature - Minimum
33 Degrees F
Operation Method
Motion Sensor
Temperature Control Method
Below Deck Temperature Mixing Valve

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.