Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6920-GC

  • Zoro # G012041432


product price: $873.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Power Source
Battery, Hydropower
Spout Reach
5 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6920-GC
Zoro #
G012041432
UPC #
889934241143
Country of Origin
India

Dimensions

Spout Outlet Height
8 5/8 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
12 1/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Overall Width
2 1/4 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Power Source
Battery, Hydropower
Spout Reach
5 11/16 in
Includes
Single Supply Hose
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Valve Type
Ceramic Disc
Series
AquaSense(R)
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
ADA Compliance
ADA Compliant
Sensor Type
Fixed
Application
Commercial
Temperature Control
Adjustable Temperature
Vandal Resistance
Vandal-Resistant Outlet
Ligature Resistance
Not Ligature-Resistant
For Location
Bathroom
Includes Transformer
Transformer Not Required
Includes Drain
Drain Not Included
Spout Shape
Gooseneck
Temperature - Maximum
140 Degrees F
CEC Compliance
CEC Compliant
Includes Batteries
Batteries Included
Operation Method
Motion Sensor
Includes Handle
Handle Not Included
Number of Mounting Holes
1
Time Out
30 sec
Flow Rate - Maximum
0.5 gpm
Spout Style
Fixed
Sensor Range - Maximum
8 in
Inlet Connection Type
NPSM
Flow Type
Spray
Temperature - Minimum
33 Degrees F
Pressure - Maximum
125 psi
Temperature Control Method
Mixing Valve Not Included
Water Supply Type
Hot and Cold Lines

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.