Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6920-MV-SH

  • Zoro # G412041452


product price: $1,287.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Sensor Type
Fixed
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6920-MV-SH
Zoro #
G412041452
UPC #
889934241167
Country of Origin
India

Dimensions

Overall Width
2 1/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Height - Maximum
12 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
9/16 in
Spout Outlet Height
8 5/8 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Sensor Type
Fixed
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
Series
AquaSense(R)
Spout Reach
5 11/16 in
Includes
Three Supply Hoses for Mixing Valve
Application
Commercial
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Power Source
Battery, Hydropower
Water Supply Type
Hot and Cold Lines
Ligature Resistance
Not Ligature-Resistant
For Location
Bathroom
Includes Drain
Drain Not Included
Pressure - Maximum
125 psi
Spout Shape
Gooseneck
Temperature Control Method
Below Deck Temperature Mixing Valve
Includes Transformer
Transformer Not Required
Spout Style
Fixed
CEC Compliance
CEC Compliant
Temperature - Maximum
140 Degrees F
Includes Handle
Handle Not Included
Number of Mounting Holes
1
Time Out
30 sec
Flow Rate - Maximum
0.5 gpm
Vandal Resistance
Vandal-Resistant Outlet
Sensor Range - Maximum
8 in
Temperature - Minimum
33 Degrees F
Inlet Connection Type
UNEF
Includes Batteries
Batteries Included
Flow Type
Spray
Temperature Control
Adjustable Temperature
Operation Method
Motion Sensor

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.