Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6920-MV

  • Zoro # G112041455


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Series
AquaSense(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6920-MV
Zoro #
G112041455
UPC #
889934241563
Country of Origin
India

Dimensions

Inlet Connection Size
9/16 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Height - Maximum
12 1/4 in
Spout Outlet Height
8 5/8 in
Overall Width
2 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Series
AquaSense(R)
Application
Commercial
Includes
Single Supply Hose
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
Power Source
Battery, Hydropower
Spout Reach
5 11/16 in
Sensor Type
Fixed
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Pressure - Maximum
125 psi
Number of Mounting Holes
1
Spout Shape
Gooseneck
Spout Style
Fixed
Includes Drain
Drain Not Included
Includes Batteries
Batteries Included
Inlet Connection Type
UNEF
Temperature - Maximum
140 Degrees F
Includes Handle
Handle Not Included
Time Out
30 sec
Sensor Range - Maximum
8 in
Temperature Control Method
Below Deck Temperature Mixing Valve
Operation Method
Motion Sensor
Flow Rate - Maximum
0.5 gpm
Ligature Resistance
Not Ligature-Resistant
CEC Compliance
Not CEC Compliant
Water Supply Type
Hot and Cold Lines
Flow Type
Spray
Includes Transformer
Transformer Not Required
For Location
Bathroom
Temperature Control
Adjustable Temperature
Temperature - Minimum
33 Degrees F
Vandal Resistance
Vandal-Resistant Outlet

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.