Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6920-SSH

  • Zoro # G612041443


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Application
Commercial
Includes
Single Supply Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6920-SSH
Zoro #
G612041443
UPC #
889934241310
Country of Origin
India

Dimensions

For Mounting Hole Diameter - Maximum
1 1/4 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
12 1/4 in
Overall Width
2 1/4 in
Spout Outlet Height
8 5/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Application
Commercial
Includes
Single Supply Hose
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
ADA Compliance
ADA Compliant
Series
AquaSense(R)
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Spout Reach
5 11/16 in
Sensor Type
Fixed
Power Source
Battery, Hydropower
Valve Type
Ceramic Disc
Vandal Resistance
Vandal-Resistant Outlet
Includes Transformer
Transformer Not Required
Number of Mounting Holes
1
Temperature Control Method
Below Deck Temperature Mixing Valve
For Location
Bathroom
Temperature Control
Adjustable Temperature
Operation Method
Motion Sensor
Includes Drain
Drain Not Included
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Inlet Connection Type
NPT
Flow Rate - Maximum
0.5 gpm
Sensor Range - Maximum
8 in
Includes Batteries
Batteries Included
CEC Compliance
CEC Compliant
Temperature - Minimum
33 Degrees F
Temperature - Maximum
140 Degrees F
Flow Type
Spray
Includes Handle
Handle Not Included
Time Out
30 sec
Spout Shape
Gooseneck
Pressure - Maximum
125 psi
Ligature Resistance
Not Ligature-Resistant

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.