Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6920-TMV-1

  • Zoro # G212041409


product price: $1,104.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Spout Reach
5 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6920-TMV-1
Zoro #
G212041409
UPC #
889934241587
Country of Origin
India

Dimensions

For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
8 5/8 in
Spout Height - Maximum
12 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
3/8 in
Overall Width
2 1/4 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Spout Reach
5 11/16 in
Power Source
Battery, Hydropower
ADA Compliance
ADA Compliant
Sensor Type
Fixed
Series
AquaSense(R)
Valve Type
Ceramic Disc
Application
Commercial
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Includes
Single Supply Hose
CEC Compliance
Not CEC Compliant
Time Out
30 sec
Spout Shape
Gooseneck
Inlet Connection Type
Compression
Includes Batteries
Batteries Included
Operation Method
Motion Sensor
Pressure - Maximum
125 psi
Flow Type
Spray
Vandal Resistance
Vandal-Resistant Outlet
Includes Drain
Drain Not Included
Temperature Control
Adjustable Temperature
Temperature - Minimum
33 Degrees F
Temperature Control Method
Below Deck Temperature Mixing Valve
Sensor Range - Maximum
8 in
Water Supply Type
Hot and Cold Lines
For Location
Bathroom
Temperature - Maximum
140 Degrees F
Spout Style
Fixed
Includes Handle
Handle Not Included
Number of Mounting Holes
1
Includes Transformer
Transformer Not Required
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
0.5 gpm

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.