Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6922-E-MV

  • Zoro # G112041431


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6922-E-MV
Zoro #
G112041431
UPC #
889934240962
Country of Origin
India

Dimensions

For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
9/16 in
Spout Outlet Height
7 7/8 in
Spout Height - Maximum
7 7/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Overall Width
2 1/4 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
Series
AquaSense(R)
Power Source
Battery, Hydropower
Spout Reach
5 11/16 in
Application
Commercial
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Includes
Single Supply Hose
Sensor Type
Fixed
Time Out
30 sec
CEC Compliance
CEC Compliant
For Location
Bathroom
Spout Style
Fixed
Temperature - Maximum
140 Degrees F
Temperature Control Method
Below Deck Temperature Mixing Valve
Flow Rate - Maximum
1.5 gpm
Number of Mounting Holes
1
Vandal Resistance
Vandal-Resistant Outlet
Temperature - Minimum
33 Degrees F
Inlet Connection Type
UNEF
Sensor Range - Maximum
8 in
Water Supply Type
Hot and Cold Lines
Temperature Control
Adjustable Temperature
Spout Shape
Gooseneck
Includes Handle
Handle Not Included
Operation Method
Motion Sensor
Includes Transformer
Transformer Not Required
Includes Batteries
Batteries Included
Flow Type
Aerated
Ligature Resistance
Not Ligature-Resistant
Pressure - Maximum
125 psi
Includes Drain
Drain Not Included

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.