Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6922-E

  • Zoro # G612041405


product price: $873.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Application
Commercial
Valve Type
Ceramic Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6922-E
Zoro #
G612041405
UPC #
889934240979
Country of Origin
India

Dimensions

Overall Width
2 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
7 7/8 in
Spout Outlet Height
7 7/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/4 in

Details

Finish
Chrome
Body Material
Brass
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Application
Commercial
Valve Type
Ceramic Disc
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
ADA Compliance
ADA Compliant
Spout Reach
5 11/16 in
Includes
Single Supply Hose
Series
AquaSense(R)
Sensor Type
Fixed
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Power Source
Battery, Hydropower
Sensor Range - Maximum
8 in
Inlet Connection Type
NPSM
Pressure - Maximum
125 psi
CEC Compliance
CEC Compliant
Includes Batteries
Batteries Included
Operation Method
Motion Sensor
Time Out
30 sec
Flow Rate - Maximum
1.5 gpm
Spout Style
Fixed
Includes Drain
Drain Not Included
Number of Mounting Holes
1
Ligature Resistance
Not Ligature-Resistant
Temperature - Minimum
33 Degrees F
Temperature Control Method
Mixing Valve Not Included
Temperature - Maximum
140 Degrees F
Spout Shape
Gooseneck
Includes Transformer
Transformer Not Required
For Location
Bathroom
Vandal Resistance
Vandal-Resistant Outlet
Temperature Control
Adjustable Temperature
Includes Handle
Handle Not Included
Water Supply Type
Hot and Cold Lines
Flow Type
Aerated

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.