Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6950

  • Zoro # G512041406


product price: $666.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Body Material
Brass, Plastic
Voltage
3V DC
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6950
Zoro #
G512041406
UPC #
889934281835
Country of Origin
India

Dimensions

For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
4 1/8 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
5 3/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Overall Width
2 1/8 in

Details

Finish
Polished Chrome
Body Material
Brass, Plastic
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
Includes
Aerator and Key, Electronic Box, Hydrogenator, Mounting Hardware
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
Series
Serio Sense(R)
Application
Commercial
Spout Reach
4 3/4 in
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Sensor Type
Fixed
Power Source
Battery, Hydropower
Flow Type
Spray
Includes Drain
Drain Not Included
Sensor Range - Maximum
8 in
Time Out
30 sec
Includes Handle
Handle Not Included
Flow Rate - Maximum
0.5 gpm
Ligature Resistance
Not Ligature-Resistant
Temperature - Maximum
140 Degrees F
Temperature Control
Adjustable Temperature
Temperature Control Method
Below Deck Temperature Mixing Valve
Water Supply Type
Hot and Cold Lines
Number of Batteries
6
CEC Compliance
CEC Compliant
Includes Transformer
Transformer Not Required
Spout Style
Fixed
Includes Batteries
Batteries Included
Inlet Connection Type
NPSM
Pressure - Maximum
125 psi
Spout Shape
Arc
Temperature - Minimum
33 Degrees F
Number of Mounting Holes
1
Operation Method
Motion Sensor
Vandal Resistance
Vandal-Resistant Outlet
For Location
Bathroom

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.