Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6953

  • Zoro # G112041448


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Body Material
Brass, Plastic
Voltage
3V DC
Sensor Type
Fixed
Valve Type
Ceramic Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6953
Zoro #
G112041448
UPC #
889934281828
Country of Origin
India

Dimensions

Spout Outlet Height
4 5/8 in
Spout Height - Maximum
5 1/4 in
Inlet Connection Size
1/2 in
Overall Width
2 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Finish
Polished Chrome
Body Material
Brass, Plastic
Voltage
3V DC
Item
Kitchen and Bathroom Sensor Faucet
Sensor Type
Fixed
Valve Type
Ceramic Disc
Series
Camaya Series(R)
Application
Commercial
Includes
Single Supply Hose
Spout Reach
5 3/4 in
Power Source
Battery, Hydropower
Standards
ASME A112.18.1 / CSA B125.1, UPC Lead Free Compliant
Features
Adjustable Time Out, Battery Strength Report, Bluetooth Compatible, Hygienic Line Flushing, Adjustable Sensor
ADA Compliance
ADA Compliant
Includes Batteries
Batteries Included
Includes Transformer
Transformer Not Required
Ligature Resistance
Not Ligature-Resistant
For Location
Bathroom
Operation Method
Motion Sensor
Temperature - Minimum
33 Degrees F
Inlet Connection Type
NPSM
Temperature Control
Adjustable Temperature
CEC Compliance
CEC Compliant
Sensor Range - Maximum
8 in
Spout Shape
Angled Straight
Includes Drain
Drain Not Included
Pressure - Maximum
125 psi
Flow Type
Spray
Number of Mounting Holes
1
Includes Handle
Handle Not Included
Flow Rate - Maximum
0.5 gpm
Water Supply Type
Hot and Cold Lines
Temperature Control Method
Below Deck Temperature Mixing Valve
Time Out
30 sec
Vandal Resistance
Vandal-Resistant Outlet
Spout Style
Fixed
Temperature - Maximum
140 Degrees F

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.