Zoro Homepage

Item Kitchen and Bathroom Faucets

  • Mfr # ZG6956

  • Zoro # G712041411


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Body Material
Brass, Plastic
Voltage
3V DC
Includes
Single Supply Hose
ADA Compliance
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6956
Zoro #
G712041411
UPC #
889934281804
Country of Origin
India

Dimensions

Spout Height - Maximum
5 3/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
4 1/4 in
Inlet Connection Size
1/2 in
Overall Width
2 3/8 in

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.