Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Sensor Faucets

  • Mfr # Z6913-XL-MV-SH

  • Zoro # G311249126


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Chrome
Body Material
Brass
Voltage
6V DC
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6913-XL-MV-SH
Zoro #
G311249126
UPC #
889934217018
Country of Origin
Taiwan, Province of China

Dimensions

Water Inlet Connection Size
1/2 in
Manufacturers Warranty Length
3 yr.
Spout Length
6 5/8 in
Spout Height
5 11/16 in
Spout Height - Maximum
5 3/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
5 11/16 in
Overall Width
2 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Application
Commercial
Finish
Chrome
Item
Sensor Faucet
Body Material
Brass
Voltage
6V DC
Power Source
Battery
Sensor Type
Fixed
Faucet Finish
Chrome Plated
Series
AquaSense(R)
Faucet Type
Commercial Sensor Faucet
Mounting Type - Faucet
Deck
Spout Reach
5 1/2 in
Features
Infrared Convergence-Type Proximity Sensor
Faucet Body Material
Cast Brass
Standards
ADA Compliant
Battery Type
AA
ADA Compliance
ADA Compliant
Includes
Three Supply Hoses for Mixing Valve
Valve Type - Faucets
Mixing Valve
Pressure - Maximum
125 psi
Includes Batteries
Batteries Included
Spout Shape
Arc
Ligature Resistance
Not Ligature-Resistant
Temperature - Minimum
35 Degrees F
CEC Compliance
CEC Compliant
Temperature - Maximum
140 Degrees F
Operation Method
Motion Sensor
Temperature Control Method
Below Deck Temperature Mixing Valve
Product Type
Sensor Faucet
Vandal Resistance
Vandal-Resistant Outlet
Time Out
30 sec
Inlet Connection Type
UNEF
Flow Type
Aerated
Sensor Range - Maximum
7 1/2 in
Mounting Hole Center-to-Center Distance - Maximum
1 1/4 in
Temperature Control
Adjustable Temperature
Number of Mounting Holes
1
Includes Drain
Drain Not Included
Flow Rate - Maximum
0.5 gpm
Includes Handle
Handle Not Included
Warranty
3 yr.
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Number of Batteries
4
For Location
Bathroom
Includes Transformer
Transformer Not Required

Description

Item Sensor Faucets

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.