Item Sensor Faucets

  • Mfr # Z6920-XL-CP4-FC1.5
  • Zoro # G201879792
product price: 
$
534.99
/ea
Free Shipping & Returns

Key Features

Fits Chest Size
Infrared Convergence-Type Proximity Sensor
Flow Rate - Maximum
1.5 gpm
Body Material
Brass
Sensor Type
Fixed
Inlet Connection Type
NPSM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z6920-XL-CP4-FC1.5
Zoro #
G201879792
UPC #
889934100792
Country of Origin
Taiwan, Province of China
Flow Rate - Maximum
1.5 gpm
Body Material
Brass
Sensor Type
Fixed
Inlet Connection Type
NPSM
Vandal Resistance
Vandal-Resistant Outlet
Includes
4 in Cover Plate, In-Line Filter
Includes Transformer
Transformer Not Included
Product Type
Sensor Faucet
Water Supply Type
Hot and Cold Lines
Sensor Range - Maximum
8 in
Ligature Resistance
Not Ligature-Resistant
Temperature - Minimum
33 Degrees F
Includes Handle
Handle Not Included
Includes Drain
Drain Not Included
Spout Style
Fixed
CEC Compliance
Not CEC Compliant
Application
Commercial
Power Source
Battery
Temperature Control
Adjustable Temperature
Flow Type
Aerated
Spout Reach
5 3/8 in
For Location
Bathroom
Temperature - Maximum
140 Degrees F
Spout Shape
Gooseneck
Finish
Chrome
Voltage
6V DC
Number of Mounting Holes
3
Warranty
3 yr.
Item
Sensor Faucet
Temperature Control Method
Below Deck Temperature Mixing Valve
Time Out
30 sec
Mounting Hole Center-to-Center Distance - Maximum
4 in
Includes Batteries
Batteries Included
Series
AquaSense(R)
Number of Batteries
4
Pressure - Maximum
125 psi
Battery Type
AA
Standards
ADA Compliant
ADA Compliance
ADA Compliant
Operation Method
Motion Sensor
Features
Infrared Convergence-Type Proximity Sensor

Dimensions

Fits Chest Size
Infrared Convergence-Type Proximity Sensor
Overall Width
2 1/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
7 7/8 in
Spout Height - Maximum
7 7/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
1/2 in

Description

Item Sensor Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews