
JP2375-F - Cast Iron Enameled Full Grate for the FD2375 Floor Sink
Mfr # JP2375-F
Zoro # G7725297
product price:Â $40.19
/eaKey Features
Material of Construction
Cast Iron
Color
White
For Use With
Mfg. No. FD2375
Fits Brand
Zurn
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JP2375-F
Zoro #
G7725297
UPC #
670240503007
Country of Origin
China
Dimensions
Overall Length
8 5/8 in
Overall Width
8 5/8 in
Details
Item
Full Grate
Material of Construction
Cast Iron
Color
White
For Use With
Mfg. No. FD2375
Fits Brand
Zurn
Material
Cast Iron
Finish
Enamel
Color Finish
Enamel
Product Type
Grate
Shape
Square
ADA Compliant
No
Grate Surface Type
Slotted
Installation Type
Drop-In
Description
Grate, Product Type Grate, Overall Width 8 5/8 in, Overall Length 8 5/8 in, Overall Diameter Not Applicable, Material Cast Iron, Finish Enamel, Installation Type Drop-In, Color White, Grate Surface Type Slotted, Shape Square, Includes Not Applicable, ADA Compliant Not ADA Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.