Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JP2375-H - Cast Iron Enameled Half Grate for the FD2375 Floor Sink

  • Mfr # JP2375-H

  • Zoro # G7725315


product price: $38.89
/ea

Key Features

Material of Construction
Cast Iron
For Use With
Mfg. No. FD2375
Material
Cast Iron
Fits Brand
Zurn
Finish
Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP2375-H
Zoro #
G7725315
UPC #
670240503014
Country of Origin
China

Details

Item
Half Grate
Material of Construction
Cast Iron
For Use With
Mfg. No. FD2375
Material
Cast Iron
Fits Brand
Zurn
Finish
Enamel
Color Finish
Enamel
Product Type
Grate
Installation Type
Drop-In
Grate Surface Type
Partial Opening

Description

Grate, Product Type Grate, Material Cast Iron, Finish Enamel, Installation Type Drop-In, Grate Surface Type Partial Opening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.