K 4in Neo-Loc Gasket P.N. 563760038

  • Mfr # 4NL-GASKET

  • Zoro # G115819426


product price:  $80.35
/ea
Free Shipping & Returns

Key Features

Height (In.)
1.75 in
Length (In.)
5.625 in
Width
5.625 in
Material of Construction
Polymer;Rubber
Connection Type
NL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NL-GASKET
Zoro #
G115819426
UPC #
670240478848
Country of Origin
Germany

Dimensions

Height (In.)
1.75 in
Length (In.)
5.625 in
Width
5.625 in

Details

Material of Construction
Polymer;Rubber
Connection Type
NL

Description

Zurn Neo-Loc is a unique labor-saving compression gasketed connection designed to simply push on the stub end of the pipe for a 4in outlet.


  • Neo-Loc connection can be utilized with plastic, steel, No-Hub and service weight soil pipe.
  • Comes with a unique pipe stop cast in each Zurn Neo-Loc drain body to ensure a proper fit.
  • Zurn Neo-Loc gaskets are designed for use exclusively with Zurn drainage products.
  • Not recommended for roof drain applications due to the watertight integrity of the Neo-Loc connection to the leader pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.