Zoro Homepage

k SEMI-PEDESTAL ONLY

  • Mfr # Z5340-PED

  • Zoro # G015819472


product price: $303.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Body Material
VitreousChina
Mounting Type
Wallmount
Overall Length
18.25 in
Overall Width
21.5 in
Overall Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5340-PED
Zoro #
G015819472
UPC #
670240390256
Country of Origin
China

Dimensions

Overall Length
18.25 in
Overall Width
21.5 in
Overall Height
11 in

Details

Body Material
VitreousChina
Mounting Type
Wallmount

Description

Wall hung lavatory with half pedestal for Z5341 single hole lavatory with 4in faucet centers


  • 20" x 18" wall hung lavatory
  • Wall hung lavatory with front overflow
  • For use with concealed arm carrier systems
  • Faucet holes for single, 4", or 8" centers
  • 3-year limited warranty
  • ADA compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.