K ZN328 Pol Nickel Bronze 4in Dia. X 3-3/4in High Funnel L/ Hdwr P.N. 289450012
- Mfr # ZN328-4
- Zoro # G615797194
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
4
Material of Construction
CastIron;NickelBronze
Color/Finish
Nickel
Includes
Funnel
Height (In.)
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZN328-4
- Zoro #
- G615797194
- UPC #
- 670240141001
- Country of Origin
- China
Dimensions
- Length (In.)
- 4
- Height (In.)
- 3.75 in
- Width
- 4 in
Details
- Material of Construction
- CastIron;NickelBronze
- Color/Finish
- Nickel
- Includes
- Funnel
Description
The Z328 funnel converting assembly comes standard with aDura-Coated cast iron body, and necessary fasteners to secure funnel to strainer.
- Dura-Coated cast iron body
- Acid resistant coating option available
- Galvanized cast iron option available
- Dura-Coated cast iron body
- Acid resistant coating option available
- Galvanized cast iron option available
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.