Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen P-Trap, 1-1/2" Pipe Dia., Brass

  • Mfr # ZR371-PC

  • Zoro # G3984060


product price: $39.79
/ea

Key Features

Pipe Dia. - Drains
1 1/2 in
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Compression
Grid Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR371-PC
Zoro #
G3984060
UPC #
670240538788
Country of Origin
Thailand

Dimensions

Pipe Dia. - Drains
1 1/2 in
Pipe Dia. (In.)
1-1/2"
Length (In.)
12-1/2"
Overall Length
12 1/2 in
Nominal Pipe Size
1 1/2 in
Pipe Outside Diameter
1 1/2 in

Details

Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Compression
Grid Material
Brass
Connection
Compression
Material of Construction
Brass
Includes
Nuts, Escutcheon
Standards
B125.2, CSA B125.1, cUPC
Color/Finish
Chrome Plated
Drain Material
Chrome-Plated Brass
For Use With
Wall Drain
Item
P-Trap
Type
Kitchen
Gauge
17 ga
Finish
Chrome
Material
Brass
Product Type
Trap
Trap Type
J-Bend
Outlet Connection Type
Compression
Includes Cleanout
Yes
Color
Silver
Inlet Connection Type
Compression

Description

Trap, Gauge 17 ga, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Includes Cleanout Yes, Outlet Connection Thread Type Not Applicable, Standards ASME A112.18.2/CSA B125.2, Outlet Connection Type Compression, Product Type Trap, Includes Nuts, Escutcheon, Bend Radius Not Applicable, Inlet Connection Type Compression, Material Brass, Finish Chrome-Plated, Color Silver, Trap Type J-Bend, Overall Length 12 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.